Hose Abraflex LD Food, I.D. 75x4.5, roll=10m

  • ERIKS:10015355
Image 1
Save to list

€50.36/ meterexcl. VAT

€60.94incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
75 mm
Wall thickness
1 mm
Outer Diameter
84 mm
Maximum operating pressure
0.945 bar
Minimum burst pressure
2.835 bar
Vacuum-resistance at 20 °C
14 %
Minimum bending radius
55 mm
Roll length
10 m
Weight
0.64 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€17.42/ pieceexcl. VAT

€21.08incl. VAT

Estimated delivery date - 10/12/2026

€12.74/ pieceexcl. VAT

€15.42incl. VAT

158 In stock - Estimated delivery date 09/11/2026