Hose Abraflex LD Food, I.D. 65x4.0, roll=10m

  • ERIKS:10015353
Image 1
Save to list

€45.35/ meterexcl. VAT

€54.87incl. VAT

38 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
65 mm
Wall thickness
1 mm
Outer Diameter
73 mm
Maximum operating pressure
1.09 bar
Minimum burst pressure
3.27 bar
Vacuum-resistance at 20 °C
22 %
Minimum bending radius
48 mm
Roll length
10 m
Weight
0.53 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN60- 65

  • Eriks:11195197
  • Manufacturer:212-0055-2878

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 10/12/2026

€11.57/ pieceexcl. VAT

€14.00incl. VAT

160 In stock - Estimated delivery date 09/11/2026