Hose Abraflex LD Food, I.D. 40x4.0, roll=10m

  • ERIKS:10015348
Image 1
Save to list

€36.81/ meterexcl. VAT

€44.54incl. VAT

Sold per: 0.01Min. order: 0.01

81 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
40 mm
Wall thickness
1 mm
Outer Diameter
48 mm
Maximum operating pressure
1.74 bar
Minimum burst pressure
5.22 bar
Vacuum-resistance at 20 °C
35.5 %
Minimum bending radius
33 mm
Roll length
10 m
Weight
0.34 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 09/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

169 In stock - Estimated delivery date 09/11/2026