Hose Abraflex LD Food, I.D. 400x4.5, roll=10m

  • ERIKS:10069513
Image 1
Save to list

€308.00/ meterexcl. VAT

€372.68incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
400 mm
Wall thickness
1 mm
Outer Diameter
409 mm
Maximum operating pressure
0.18 bar
Minimum burst pressure
0.54 bar
Vacuum-resistance at 20 °C
2.5 %
Minimum bending radius
250 mm
Roll length
10 m
Weight
4.27 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN400

  • Eriks:11195256
  • Manufacturer:212-0395-2878

€75.73/ pieceexcl. VAT

€91.63incl. VAT

Estimated delivery date - 11/12/2026

€56.10/ pieceexcl. VAT

€67.88incl. VAT

Estimated delivery date - 11/12/2026