Hose Abraflex LD Food, I.D. 350x4.5, roll=10m

  • ERIKS:10069512
Image 1
Save to list

€254.10/ meterexcl. VAT

€307.46incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
350 mm
Wall thickness
1 mm
Outer Diameter
359 mm
Maximum operating pressure
0.205 bar
Minimum burst pressure
0.615 bar
Vacuum-resistance at 20 °C
2.5 %
Minimum bending radius
220 mm
Roll length
10 m
Weight
3.33 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN350

  • Eriks:11195253
  • Manufacturer:212-0345-2878

€72.48/ pieceexcl. VAT

€87.70incl. VAT

Estimated delivery date - 10/12/2026

€53.56/ pieceexcl. VAT

€64.81incl. VAT

21 In stock - Estimated delivery date 09/11/2026