Hose Abraflex LD Food, I.D. 320x4.5, roll=10m

  • ERIKS:11193944
Image 1
Save to list

€226.38/ meterexcl. VAT

€273.92incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
320 mm
Wall thickness
1 mm
Outer Diameter
329 mm
Maximum operating pressure
0.2 bar
Minimum burst pressure
0.6 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
200 mm
Roll length
10 m
Weight
3 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN315-325

  • Eriks:11195252
  • Manufacturer:212-0315-2878

€69.23/ pieceexcl. VAT

€83.77incl. VAT

Estimated delivery date - 10/12/2026

€50.96/ pieceexcl. VAT

€61.66incl. VAT

Estimated delivery date - 10/12/2026