Hose Abraflex LD Food, I.D. 300x4.5, roll=10m

  • ERIKS:10015372
Image 1
Save to list

€207.52/ meterexcl. VAT

€251.10incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
300 mm
Wall thickness
1 mm
Outer Diameter
309 mm
Maximum operating pressure
0.24 bar
Minimum burst pressure
0.72 bar
Vacuum-resistance at 20 °C
3 %
Minimum bending radius
190 mm
Roll length
10 m
Weight
2.86 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN300

  • Eriks:11195251
  • Manufacturer:212-0295-2878

€66.63/ pieceexcl. VAT

€80.62incl. VAT

Estimated delivery date - 10/12/2026

€49.27/ pieceexcl. VAT

€59.62incl. VAT

104 In stock - Estimated delivery date 09/11/2026