Hose Abraflex LD Food, I.D. 25x3.5, roll=10m

  • ERIKS:11193927
Image 1
Save to list

€36.81/ meterexcl. VAT

€44.54incl. VAT

36 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
25 mm
Wall thickness
1 mm
Outer Diameter
32 mm
Maximum operating pressure
2.715 bar
Minimum burst pressure
8.145 bar
Vacuum-resistance at 20 °C
68 %
Minimum bending radius
23 mm
Roll length
10 m
Weight
0.2 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products

€10.40/ pieceexcl. VAT

€12.58incl. VAT

26 In stock - Estimated delivery date 09/11/2026