Hose Abraflex LD Food, I.D. 250x4.5, roll=10m

  • ERIKS:10015371
Image 1
Save to list

€174.79/ meterexcl. VAT

€211.50incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
250 mm
Wall thickness
1 mm
Outer Diameter
259 mm
Maximum operating pressure
0.29 bar
Minimum burst pressure
0.87 bar
Vacuum-resistance at 20 °C
3.5 %
Minimum bending radius
160 mm
Roll length
10 m
Weight
2.39 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN250

  • Eriks:11195248
  • Manufacturer:212-0245-2878

€46.67/ pieceexcl. VAT

€56.47incl. VAT

Estimated delivery date - 10/12/2026

€34.52/ pieceexcl. VAT

€41.77incl. VAT

26 In stock - Estimated delivery date 09/11/2026