Hose Abraflex LD Food, I.D. 200x4.5, roll=10m

  • ERIKS:10015369
Image 1
Save to list

€135.91/ meterexcl. VAT

€164.45incl. VAT

31.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
200 mm
Wall thickness
1 mm
Outer Diameter
209 mm
Maximum operating pressure
0.36 bar
Minimum burst pressure
1.08 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
130 mm
Roll length
10 m
Weight
2 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN200

  • Eriks:11195244
  • Manufacturer:212-0195-2878

€37.57/ pieceexcl. VAT

€45.46incl. VAT

Estimated delivery date - 10/12/2026

€28.02/ pieceexcl. VAT

€33.90incl. VAT

18 In stock - Estimated delivery date 09/11/2026