Hose Abraflex LD Food, I.D. 180x4.5, roll=10m

  • ERIKS:10015368
Image 1
Save to list

€116.66/ meterexcl. VAT

€141.16incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
180 mm
Wall thickness
1 mm
Outer Diameter
189 mm
Maximum operating pressure
0.4 bar
Minimum burst pressure
1.2 bar
Vacuum-resistance at 20 °C
5.5 %
Minimum bending radius
118 mm
Roll length
10 m
Weight
1.81 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN180

  • Eriks:11195231
  • Manufacturer:212-0175-2878

€32.24/ pieceexcl. VAT

€39.01incl. VAT

Estimated delivery date - 10/12/2026

€24.12/ pieceexcl. VAT

€29.19incl. VAT

Estimated delivery date - 10/12/2026