Hose Abraflex LD Food, I.D. 170x4.5, roll=10m

  • ERIKS:10015367
Image 1
Save to list

€112.42/ meterexcl. VAT

€136.03incl. VAT

Sold per: 10Min. order: 10

1 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
170 mm
Wall thickness
1 mm
Outer Diameter
179 mm
Maximum operating pressure
0.425 bar
Minimum burst pressure
1.275 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
110 mm
Roll length
10 m
Weight
1.71 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 10/12/2026

€23.40/ pieceexcl. VAT

€28.31incl. VAT

31 In stock - Estimated delivery date 09/11/2026