Hose Abraflex LD Food, I.D. 160x4.5, roll=10m

  • ERIKS:10015366
Image 1
Save to list

€105.11/ meterexcl. VAT

€127.18incl. VAT

23 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
160 mm
Wall thickness
1 mm
Outer Diameter
169 mm
Maximum operating pressure
0.45 bar
Minimum burst pressure
1.35 bar
Vacuum-resistance at 20 °C
6.5 %
Minimum bending radius
106 mm
Roll length
10 m
Weight
1.61 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN160

  • Eriks:11195229
  • Manufacturer:212-0155-2878

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 10/12/2026

€22.30/ pieceexcl. VAT

€26.98incl. VAT

31 In stock - Estimated delivery date 09/11/2026