Hose Abraflex LD Food, I.D. 150x4.5, roll=10m

  • ERIKS:10015365
Image 1
Save to list

€97.41/ meterexcl. VAT

€117.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
150 mm
Wall thickness
1 mm
Outer Diameter
159 mm
Maximum operating pressure
0.48 bar
Minimum burst pressure
1.44 bar
Vacuum-resistance at 20 °C
6.5 %
Minimum bending radius
100 mm
Roll length
10 m
Weight
1.52 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN150-152

  • Eriks:11195227
  • Manufacturer:212-0145-2878

€29.84/ pieceexcl. VAT

€36.11incl. VAT

Estimated delivery date - 11/12/2026

€22.10/ pieceexcl. VAT

€26.74incl. VAT

15 In stock - Estimated delivery date 10/11/2026