Hose Abraflex LD Food, I.D. 120x4.5, roll=10m

  • ERIKS:10015361
Image 1
Image 2
Image 1
Image 2
Save to list

€77.39/ meterexcl. VAT

€93.64incl. VAT

1.8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
120 mm
Wall thickness
1 mm
Outer Diameter
129 mm
Maximum operating pressure
0.595 bar
Minimum burst pressure
1.785 bar
Vacuum-resistance at 20 °C
9 %
Minimum bending radius
82 mm
Roll length
10 m
Weight
1.16 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • Eriks:11195224
  • Manufacturer:212-0115-2878

€23.08/ pieceexcl. VAT

€27.93incl. VAT

Estimated delivery date - 10/12/2026

€17.23/ pieceexcl. VAT

€20.85incl. VAT

44 In stock - Estimated delivery date 09/11/2026