Hose Abraflex LD Food, I.D. 115x4.5, roll=10m

  • ERIKS:10015360
Image 1
Save to list

€74.54/ meterexcl. VAT

€90.19incl. VAT

4.85 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
115 mm
Wall thickness
1 mm
Outer Diameter
124 mm
Maximum operating pressure
0.62 bar
Minimum burst pressure
1.86 bar
Vacuum-resistance at 20 °C
9.5 %
Minimum bending radius
79 mm
Roll length
10 m
Weight
1.11 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€16.19/ pieceexcl. VAT

€19.59incl. VAT

92 In stock - Estimated delivery date 09/11/2026