Hose Abraflex LD Food, I.D. 110x4.5, roll=10m

  • ERIKS:10015359
Image 1
Save to list

€71.15/ meterexcl. VAT

€86.09incl. VAT

62.7 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food
Internal diameter
110 mm
Wall thickness
1 mm
Outer Diameter
119 mm
Maximum operating pressure
0.65 bar
Minimum burst pressure
1.95 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
76 mm
Roll length
10 m
Weight
1.06 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€16.19/ pieceexcl. VAT

€19.59incl. VAT

92 In stock - Estimated delivery date 09/11/2026