Hose Abraflex LD Food AS rl=10m 160x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011

  • ERIKS:13338946
Image 1
Save to list

€157.08/ meterexcl. VAT

€190.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food AS INOX
Internal diameter
160 mm
Wall thickness
1 mm
Outer Diameter
169 mm
Maximum operating pressure
0.45 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
106 mm
Roll length
10 m
Weight
1.61 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN160

  • Eriks:11195229
  • Manufacturer:212-0155-2878

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 17/12/2026

€22.30/ pieceexcl. VAT

€26.98incl. VAT

31 In stock - Estimated delivery date 13/11/2026