Hose Abraflex LD Food AS rl=10m 125x4,5

  • ERIKS:13625127
Image 1
Save to list

€124.74/ meterexcl. VAT

€150.94incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food AS INOX
Internal diameter
125 mm
Wall thickness
1 mm
Outer Diameter
134 mm
Maximum operating pressure
0.57 bar
Minimum bending radius
85 mm
Roll length
10 m
Weight
1.2 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN120-127

  • Eriks:11195224
  • Manufacturer:212-0115-2878

€23.08/ pieceexcl. VAT

€27.93incl. VAT

Estimated delivery date - 11/12/2026

€17.23/ pieceexcl. VAT

€20.85incl. VAT

44 In stock - Estimated delivery date 10/11/2026