Hose Abraflex LD Food AS rl=10m 110x4,5 INOX-RVS Spiraal: Abratex-LD : EU10/2011

  • ERIKS:13338944
Image 1
Save to list

€107.03/ meterexcl. VAT

€129.51incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food AS INOX
Internal diameter
110 mm
Wall thickness
1 mm
Outer Diameter
119 mm
Maximum operating pressure
0.65 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
76 mm
Roll length
10 m
Weight
1.06 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€21.78/ pieceexcl. VAT

€26.35incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€16.19/ pieceexcl. VAT

€19.59incl. VAT

92 In stock - Estimated delivery date 13/11/2026