Hose ABRAFLEX LD FOOD AS-INOX, I.D. 50X4.0, roll=10m

  • ERIKS:12643362
Image 1
Save to list

€59.29/ meterexcl. VAT

€71.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD Food AS INOX
Internal diameter
50 mm
Wall thickness
1 mm
Outer Diameter
58 mm
Maximum operating pressure
1.36 bar
Vacuum-resistance at 20 °C
28 %
Minimum bending radius
39 mm
Roll length
10 m
Weight
0.41 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 11/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 10/11/2026