Hose Abraflex LD EC reel=15m 32x4

  • ERIKS:14448488
Image 1
Save to list

€54.05/ meterexcl. VAT

€65.40incl. VAT

40 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD EC
Internal diameter
32 mm
Wall thickness
0.7 mm
Outer Diameter
40 mm
Maximum operating pressure
1.83 bar
Vacuum-resistance at 20 °C
43 %
Minimum bending radius
28 mm
Roll length
15 m
Weight
0.28 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 05/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

58 In stock - Estimated delivery date 05/11/2026