Hose Abraflex-LD EC coil=15m 50

  • ERIKS:12448508
Image 1
Save to list

€66.91/ meterexcl. VAT

€80.96incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD EC
Internal diameter
50 mm
Wall thickness
0.7 mm
Outer Diameter
58 mm
Maximum operating pressure
1.19 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
38 mm
Roll length
15 m
Weight
0.41 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN50- 55

  • Eriks:11195196
  • Manufacturer:212-0045-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

Estimated delivery date - 10/12/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

78 In stock - Estimated delivery date 05/11/2026