Hose Abraflex LD EC coil=15m 38x4

  • ERIKS:13684317
Image 1
Save to list

€58.91/ meterexcl. VAT

€71.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD EC
Internal diameter
38 mm
Wall thickness
0.7 mm
Outer Diameter
46 mm
Maximum operating pressure
1.55 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
32 mm
Roll length
15 m
Weight
0.32 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€14.17/ pieceexcl. VAT

€17.15incl. VAT

83 In stock - Estimated delivery date 05/11/2026

€10.40/ pieceexcl. VAT

€12.58incl. VAT

159 In stock - Estimated delivery date 05/11/2026