Hose Abraflex HD Food, I.D. 50x5.5, roll=10m

  • ERIKS:11227862
Image 1
Save to list

€110.88/ meterexcl. VAT

€134.16incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
50 mm
Wall thickness
2.5 mm
Outer Diameter
61 mm
Maximum operating pressure
3.43 bar
Minimum burst pressure
10.29 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
135 mm
Roll length
10 m
Weight
1.02 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No