Hose Abraflex HD Food AS rl=10m 90x6 food grade acc. EU10/2011

  • ERIKS:13543203
Image 1
Save to list

€249.10/ meterexcl. VAT

€301.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
90 mm
Wall thickness
2.5 mm
Outer Diameter
102 mm