Hose Abraflex HD Food AS rl=10m 75x6

  • ERIKS:13338949
Image 1
Save to list

€193.27/ meterexcl. VAT

€233.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food AS
Internal diameter
75 mm
Wall thickness
2.5 mm
Outer Diameter
91 mm
Maximum operating pressure
2.21 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
195 mm
Roll length
10 m
Weight
1.46 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No