Hose Abraflex HD Food AS rl=10m 100x6,5

  • ERIKS:13338951
Image 1
Save to list

€308.39/ meterexcl. VAT

€373.15incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food AS
Internal diameter
100 mm
Wall thickness
2.5 mm
Outer Diameter
113 mm
Maximum operating pressure
1.8 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
272 mm
Roll length
10 m
Weight
2.27 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No