Hose Abraflex HD AS, I.D. 80x6.0, roll=10m

  • ERIKS:11070056
Image 1
Save to list

€117.81/ meterexcl. VAT

€142.55incl. VAT

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
80 mm
Wall thickness
2 mm
Outer Diameter
92 mm
Maximum operating pressure
2.1 bar
Minimum burst pressure
6.3 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
249 mm
Roll length
10 m
Weight
1.55 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C