Hose Abraflex HD AS, I.D. 75x6.0, roll=10m

  • ERIKS:10015467
Image 1
Save to list

€115.89/ meterexcl. VAT

€140.23incl. VAT

Sold per: 0.01Min. order: 0.01

9 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
75 mm
Wall thickness
2 mm
Outer Diameter
87 mm
Maximum operating pressure
2.2 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
235 mm
Roll length
10 m
Weight
1.46 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No