Hose Abraflex HD AS, I.D. 65x5.5, roll=10m

  • ERIKS:10069497
Image 1
Save to list

€103.95/ meterexcl. VAT

€125.78incl. VAT

29 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
65 mm
Wall thickness
2 mm
Outer Diameter
76 mm
Maximum operating pressure
2.55 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
205 mm
Roll length
10 m
Weight
1.27 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No