Hose Abraflex HD AS, I.D. 60x5.5, roll=15m

  • ERIKS:10015397
Image 1
Save to list

€98.95/ meterexcl. VAT

€119.73incl. VAT

Sold per: 15Min. order: 15

30 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
60 mm
Wall thickness
2 mm
Outer Diameter
71 mm
Maximum operating pressure
2.75 bar
Minimum burst pressure
8.25 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
192 mm
Roll length
15 m
Weight
1.18 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C