Hose Abraflex HD AS, I.D. 55x5.5, roll=15m

  • ERIKS:10069496
Image 1
Save to list

€91.25/ meterexcl. VAT

€110.41incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
55 mm
Wall thickness
2 mm
Outer Diameter
66 mm
Maximum operating pressure
2.95 bar
Minimum burst pressure
8.85 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
165 mm
Roll length
15 m
Weight
1.09 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C