Hose Abraflex HD AS, I.D. 50x5.5, roll=15m

  • ERIKS:10015396
Image 1
Save to list

€82.39/ meterexcl. VAT

€99.69incl. VAT

22.5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
50 mm
Wall thickness
2 mm
Outer Diameter
61 mm
Maximum operating pressure
3.25 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
165 mm
Roll length
15 m
Weight
1 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No