Hose Abraflex HD AS, I.D. 38x5.5, roll=15m

  • ERIKS:10069495
Image 1
Save to list

€68.76/ meterexcl. VAT

€83.20incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
38 mm
Wall thickness
2 mm
Outer Diameter
49 mm
Maximum operating pressure
4 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
132 mm
Roll length
15 m
Weight
0.79 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No