Hose Abraflex HD AS, I.D. 32x5.5, roll=15m

  • ERIKS:11010480
Image 1
Save to list

€63.53/ meterexcl. VAT

€76.87incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
32 mm
Wall thickness
2 mm
Outer Diameter
43 mm
Maximum operating pressure
4.7 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
116 mm
Roll length
15 m
Weight
0.68 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No