Hose Abraflex HD AS, I.D. 300x7.0, roll=10m

  • ERIKS:10015466
Image 1
Save to list

€632.94/ meterexcl. VAT

€765.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
300 mm
Wall thickness
2.5 mm
Outer Diameter
314 mm
Maximum operating pressure
0.57 bar
Vacuum-resistance at 20 °C
18 %
Minimum bending radius
1.575 mm
Roll length
10 m
Weight
8.78 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No