Hose Abraflex HD AS, I.D. 275x7.0, roll=10m

  • ERIKS:10069509
Image 1
Save to list

€580.20/ meterexcl. VAT

€702.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
275 mm
Wall thickness
2.5 mm
Outer Diameter
289 mm
Maximum operating pressure
0.62 bar
Minimum burst pressure
1.86 bar
Vacuum-resistance at 20 °C
23 %
Minimum bending radius
1.453 mm
Roll length
10 m
Weight
8.07 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C