Hose Abraflex HD AS, I.D. 250x7.0, roll=10m

  • ERIKS:10069508
Image 1
Save to list

€537.08/ meterexcl. VAT

€649.87incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
250 mm
Wall thickness
2.5 mm
Outer Diameter
264 mm
Maximum operating pressure
0.68 bar
Vacuum-resistance at 20 °C
34 %
Minimum bending radius
1.325 mm
Roll length
10 m
Weight
7.35 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No