Hose Abraflex HD AS, I.D. 203x7.0, roll=10m

  • ERIKS:13543159
Image 1
Save to list

€386.54/ meterexcl. VAT

€467.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
203 mm
Wall thickness
2.5 mm
Outer Diameter
217 mm
Minimum bending radius
950 mm
Roll length
10 m
Weight
6.02 kg/m