Hose Abraflex HD AS, I.D. 200x7.0, roll=10m

  • ERIKS:10015465
Image 1
Save to list

€376.92/ meterexcl. VAT

€456.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
200 mm
Wall thickness
2.5 mm
Outer Diameter
214 mm
Maximum operating pressure
0.84 bar
Vacuum-resistance at 20 °C
55 %
Minimum bending radius
950 mm
Roll length
10 m
Weight
4.86 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No