Hose Abraflex HD AS, I.D. 180x6.5, roll=10m

  • ERIKS:10015464
Image 1
Save to list

€333.41/ meterexcl. VAT

€403.43incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
180 mm
Wall thickness
2.5 mm
Outer Diameter
193 mm
Maximum operating pressure
0.94 bar
Minimum burst pressure
2.82 bar
Vacuum-resistance at 20 °C
62 %
Minimum bending radius
676 mm
Roll length
10 m
Weight
4.38 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C