Hose Abraflex HD AS, I.D. 175x6.5, roll=10m

  • ERIKS:10069506
Image 1
Save to list

€324.94/ meterexcl. VAT

€393.18incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
175 mm
Wall thickness
2.5 mm
Outer Diameter
188 mm
Maximum operating pressure
0.96 bar
Minimum burst pressure
2.88 bar
Vacuum-resistance at 20 °C
63 %
Minimum bending radius
658 mm
Roll length
10 m
Weight
4.26 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C