Hose Abraflex HD AS, I.D. 160x6.5, roll=10m

  • ERIKS:10069505
Image 1
Save to list

€297.22/ meterexcl. VAT

€359.64incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
160 mm
Wall thickness
2.5 mm
Outer Diameter
173 mm
Maximum operating pressure
1.05 bar
Minimum burst pressure
3.15 bar
Vacuum-resistance at 20 °C
67 %
Minimum bending radius
519 mm
Roll length
10 m
Weight
3.91 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C