Hose Abraflex HD AS, I.D. 150x6.5, roll=10m

  • ERIKS:10015463
Image 1
Save to list

€275.28/ meterexcl. VAT

€333.09incl. VAT

Sold per: 10Min. order: 10

7 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
150 mm
Wall thickness
2.5 mm
Outer Diameter
163 mm
Maximum operating pressure
1.32 bar
Vacuum-resistance at 20 °C
73 %
Minimum bending radius
435 mm
Roll length
10 m
Weight
1.4 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No