Hose Abraflex HD AS, I.D. 140x6.5, roll=10m

  • ERIKS:10069503
Image 1
Save to list

€256.41/ meterexcl. VAT

€310.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
140 mm
Wall thickness
2 mm
Outer Diameter
152 mm
Maximum operating pressure
1.2 bar
Minimum burst pressure
3.6 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
456 mm
Roll length
10 m
Weight
3.11 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C