Hose Abraflex HD AS, I.D. 125x6.5, roll=10m

  • ERIKS:10015462
Image 1
Save to list

€228.69/ meterexcl. VAT

€276.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
125 mm
Wall thickness
2 mm
Outer Diameter
138 mm
Maximum operating pressure
1.58 bar
Vacuum-resistance at 20 °C
88 %
Minimum bending radius
336 mm
Roll length
10 m
Weight
0.98 kg/m
Material of inner wall
PUR
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F
Static wire
No