Hose Abraflex HD AS, I.D. 115x6.5, roll=10m

  • ERIKS:10069500
Image 1
Save to list

€205.59/ meterexcl. VAT

€248.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
115 mm
Wall thickness
2 mm
Outer Diameter
128 mm
Maximum operating pressure
1.45 bar
Minimum burst pressure
4.35 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
384 mm
Roll length
10 m
Weight
2.58 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C