Hose Abraflex HD AS, I.D. 110x6.5, roll=10m

  • ERIKS:10069499
Image 1
Save to list

€194.81/ meterexcl. VAT

€235.72incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
110 mm
Wall thickness
2 mm
Outer Diameter
123 mm
Maximum operating pressure
1.5 bar
Minimum burst pressure
4.5 bar
Vacuum-resistance at 20 °C
82 %
Minimum bending radius
369 mm
Roll length
10 m
Weight
2.38 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C