Hose Abraflex HD AS, I.D. 100x6.5, roll=15m

  • ERIKS:11343690
Image 1
Save to list

€181.34/ meterexcl. VAT

€219.42incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
100 mm
Wall thickness
2 mm
Outer Diameter
113 mm
Maximum operating pressure
1.91 bar
Minimum burst pressure
5.73 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
272 mm
Roll length
15 m
Weight
2.27 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C